Shop All Hand Scrapers
Unger
ErgoTec Glass Scraper 4 Inch
Mfr # EG100
Zoro # G607468453
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25 in
- Overall Length 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # EG100
- Zoro # G607468453
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 4.25 in |
Overall Length | 6.75 in |
Details
Item | Glass Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- CRESCENT 30" Indexing Flat Pry Bar (DB30X-06)
- SP SCIENCEWARE Spatula, Sterile, Polystyrene, PK100 (H36930-0000)
- M.A. FORD End Mill, 1/2" Dia, 1/2" Cut, Carbide (17750000A)
- UNGER ErgoTec Glass Scraper Cover 6 Inch (EGC15)
- UNGER Surface Scraper, f/4" Blades, 12" Handle, Green/Black, PK 10 (UNGSH25CCT)
- UNGER Replacement Blade, 8"W, Silver 10PK (UNGHDSB0)
- UNGER ErgoTec Ninja Scraper 6 Inch (EN150)
- UNGER Professional 4 in. W Carbon Steel Single-Edge Scraper Refill Blades (970270)
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-29-XNGL)
- Unger Specialty Safety Tools