Shop All Dust Pans
Unger
Ergodustpan w/Broom, 12" W, 6PK, Black/Silver
Mfr # UNGEDPBRCT
Zoro # G401858726
product price: $302.99
/pk 6, $50.50/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dust Pan Type Upright Dust Pan
- Overall Dust Pan Width 12"
- Dust Pan Color Black
- Overall Dust Pan Depth 14.1"
- Height 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 12" |
Overall Dust Pan Depth | 14.1" |
Height | 33" |
Details
Dust Pan Type | Upright Dust Pan |
Dust Pan Color | Black |
Item | Ergo Dustpan/Broom Combo |
Handle Material | Aluminum |
Description
Dustpan and broom allow you to quickly remove debris from the floor without bending. Ergonomic handle minimizes straining of your hands and wrists. Broom conveniently attaches to the dustpan for easy storage and retrieval. Swivel dustpan opens when the base hits the floor, and collapses without spilling its contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Apple Cider Scent Organic Multi-Surface Cleaner Liquid 16 oz (70051)
- THE BRUSH MAN 10” Dual-Position Deck Scrub, Synth Block, Synth Fill (DSPM10)
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- HOPKINS Soft Body Brush (94025)
- UNGER SmartColor Telescopic Ergo Dustpan Set, Gray (UNGEDTBG)
- UNGER Ergodustpan With Broom, 12" W, Black/Silver (UNGEDPBR)
- UNGER Telescopic Dust Pan with Broom, Plastic (EDTBG)
- UNGER Ergo Dustpan, w/Broom, 12" (EDPBR)
- IMPACT PRODUCTS Metal Dust Pan, Black (IMP4212)
- CLEAN RITE INC Clean Rite 4B320 Mini Broom & Dust Pan (157608)
- RUBBERMAID COMMERCIAL Long Handled Dust Pan with Wheels, Blk, PP (FG253104BLA)
- Unger Dust Pans