Shop All Brushes
Unger
Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic
Mfr # UNGBBWHR
Zoro # G302448767
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Gray
- Handle Length 26"
- Bristle Material Nylon
- Handle Material Plastic
- Includes Toilet Brush System; 2 x Replaceable Brush Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 26" |
Height | 3.3" |
Width | 5" |
Details
Bristle Color | Gray |
Bristle Material | Nylon |
Handle Material | Plastic |
Item | Ergo Toilet Bowl Brush Set |
Includes | Toilet Brush System; 2 x Replaceable Brush Heads |
Application | Urinal; Bowl |
Type | Brush |
Material | Nylon |
Description
Increase sanitation and decrease worker fatigue with the Unger BBWHR Ergo toilet bowl brush. Ergo Toilet Brush System is a complete toilet bowl system. 26" handle lets you effectively clean bowl and urinal without bending. The long plastic handle also helps to minimize the amount of bowl water and chemicals splashing back onto your workers. Brush head features durable nylon bristles and an angled design, making it easy to clean hard-to-reach areas like under the rim. The arrangement of the brush's bristles provide for a 360-degree cleaning surface area. The brush head is replaceable too so no need to replace the entire brush when the bristles become worn. Detachable base allows easy emptying and disinfecting and comes with a convenient holder designed to keep bacteria isolated. The holder can be set on the floor or carried by hand using the convenient carrying handle. You can even hang the holder on a cart. System comes with two replaceable brush heads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.8 mil, Brown, 60 PK (G3036B80)
- MILWAUKEE TOOL AIR-TIP Magnetic Utility Nozzle Attachment for Wet/Dry Vacuums (49-90-2032)
- WYPALL Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK (41100)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic, 5 PK (UNGBBWHRCT)
- UNGER SmartColor Swivel Corner Brush, Gray, 10 PK (UNGCB20GCT)
- UNGER 10 in. W Soft Bristle Multi-Angle Wash Brush (975830)
- UNGER 9 in W Pipe Brush, 4 in L Handle, 11 in L Brush, Black, Polypropylene, 15 in L Overall (PIPE0)
- UNGER Toilet Brush with Caddy, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSWHR)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- OSBORN Oblong Window Brush, 8" (0005406100)
- Unger Brushes