Shop All Hand Scrapers
Unger
EG100 ErgoTec 4'' Glass Scraper with Safety Cap
Mfr # 905EG100
Zoro # G911790325
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 905EG100
- Zoro # G911790325
- Country of Origin China
- Category Hand Scrapers
Description
The Unger EG100 ErgoTec 4'' glass scraper is ideal for light duty day-to-day jobs like removing tape and window paint. The reversible carbon steel blades offer versatility in a variety of situations including removing stickers and adhesives. The blade easily slides into the scraper head and locks into place. When it's time to change blades simply press a button on the scraper head to release the blade. This scraper includes a protective cap to cover the blade for safety reasons while the scraper is not in use.Unger scrapers are designed to be ergonomic and practical. This scraper has a lightweight handle that fits comfortably in the hand and prevents slipping. You can even lock this scraper on a compatible Unger telescopic pole sold separately to clean high windows from the comfort of ground level.Overall Dimensions:Length: 7''Width: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2660)
- FOWLER 0-40"/1000mm Xtra-Range Electronic Caliper (541000421)
- DRILL AMERICA 45/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X45/64)
- RIDGID Ball Bearing (59945)
- UNGER ErgoTec Ninja Scraper 4 Inch (EN100)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- UNGER 4 in. Carbon Steel Blades Replacement Scraper, 10PK (RB30C)
- UNGER ErgoTec Ninja Blade Holder 4 Inch (18108)
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- UNGER Professional 4 in. W Carbon Steel Single-Edge Scraper Refill Blades (970270)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Green (6960MD2)
- Unger Hand Scrapers