Shop All Dusters
Unger
Duster Telescoping Pole Kit, 11'Long, Aluminum/Cream
Mfr # UNG95021
Zoro # G102455569
original price:
$64.25
5% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52"
- Material Lamb's Wool; Aluminum
- Width 3"
- Bristle Color Cream
- Features Washable; Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 52" |
Width | 3" |
Height | 1" |
Details
Item | Duster Telescoping Pole Kit |
Material | Lamb's Wool; Aluminum |
Bristle Color | Cream |
Features | Washable; Reusable |
Includes | Duster Telescoping; 3-Section Pole |
Bristle Material | Lamb's Wool |
Description
Natural lamb wool attracts and holds dust with no need for cleaning chemicals. The lightweight aluminum, three-section, interlocking, telescoping pole extends your reach up to 11' to safely clean high ceilings, corners, walls and shelves. Wool duster is washable and reusable. Simply spin duster between hands to shake out dust after use, wash in lukewarm water and drip dry. The included, snap-in taper cone adapter allows easy attachment of squeegees, wash brushes, light bulb changers and other tools as you work. Pole telescopes down to 52" for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Brown Stripper Pad 7100, 14 in, PK5 (7100)
- DSV DSV Disinfectant Sanitizer Virucide (1 gal) (30173)
- TOUGH GUY Antimicrobial Hand Sanitizing Wipes, 6 x 8", 85 Wipes (5EWA5)
- DYMON Stainless Steel Cleaner and Polish, PK12 (34520)
- UNGER Microfiber Ceiling Fan Duster 1 pk (989660)
- UNGER PRO Window, Cleaning Kit (PWK00)
- UNGER Dryer and Vent, Brush (978290)
- UNGER Ceiling Fan Duster, Microfiber, 13"L (CEDUG)
- UNGER Overhead Duster, Polyfiber Cobweb Duster, 11 in L 8 in W Head, Gray, Plastic, Fixed Handle (COBW0)
- UNGER Sleeve, Microfiber, PK5 (PM05W)
- CARLISLE SANITARY MAINTENANCE Flo-Pac Round Duster with Soft Flagged PVS Bristles in Blue (36340414)
- Unger Dusters