Shop All Dusters
Unger
Duster, Microfiber, 30"L
Mfr # PFD7G
Zoro # G1377065
product price: $26.44
/ea
$26.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Microfiber
- Handle Material Plastic
- Length 30 in
- Material Polypropylene
- For Use With 3U442, 3U443, 3U444, 4GU49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 30 in |
Head Width | 11 in |
Head Length | 30 in |
Maximum Handle Length | 30 in |
Details
Item | Flat Duster |
Head Material | Microfiber |
Handle Material | Plastic |
Material | Polypropylene |
For Use With | 3U442, 3U443, 3U444, 4GU49 |
Color Coding System | No |
Includes | (3) Electrostatic Disposable Sleeves, Microfiber Sleeve |
Disposable | No |
Features | Comes with (3) Electrostatic Disposable Sleeves, Sleeve is Removable and Machine Washable |
Color | White |
Handle Style | Flexible |
Head Color | White |
Description
Flat Duster, Handle Material Plastic, Disposable No, Handle Style Flexible, Head Length 30 in, Head Width 11 in, Head Color White, Maximum Handle Length 30 in, Head Material Microfiber, Features Comes with (3) Electrostatic Disposable Sleeves, Sleeve is Removable and Machine Washable, Compatible Grainger Part Number 3U442, 3U443, 3U444, 4GU49, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCURY FLOOR MACHINES Scrub Pad Driver, 20" (2105)
- SPRAY NINE Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear Orange, 12 PK (22732)
- KRAFT TOOL Broom Bracket, Aluminum, 4-3/4 in. L (CC494)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in TAN, FITS VIPER (VF90120)
- UNGER Sleeve, Microfiber, PK5 (PM05W)
- UNGER Duster Telescoping Pole Kit, 11'Long, Aluminum/Cream (UNG95021)
- UNGER Dryer and Vent, Brush (978290)
- UNGER Duster Sleeve, Polypropylene, PK50 (DS50Y)
- UNGER Ceiling Fan Duster, Microfiber, 13"L (CEDUG)
- UNGER Extendable Duster, Lambswool, 30" to 60"L (LWDUR)
- CHIX Stretch 'n Dust Cloths, 12 3/5 x 17, Yellow, PK400 (0413)
- Unger Dusters