Shop All Dusters
Unger
Duster, Microfiber, 17"L
Mfr # 16968
Zoro # G3940264
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Microfiber
- Handle Material Plastic
- Length 16 in
- Material Microfiber
- For Use With 3U442, 3U443, 3U444, 4GU49, 5DUU6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16 in |
Head Width | 7 in |
Maximum Handle Length | 16 in |
Head Length | 16 in |
Details
Item | Duster |
Head Material | Microfiber |
Handle Material | Plastic |
Material | Microfiber |
For Use With | 3U442, 3U443, 3U444, 4GU49, 5DUU6 |
Color Coding System | No |
Color | White |
Features | Microfiber Lambswool Duster |
Disposable | No |
Handle Style | Fixed |
Head Color | White |
Description
Duster, Handle Material Plastic, Disposable No, Handle Style Fixed, Head Length 16 in, Head Width 7 in, Head Color White, Maximum Handle Length 16 in, Head Material Microfiber, Compatible Grainger Part Number 3U442, 3U443, 3U444, 4GU49, 5DUU6, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- SANITAIRE Upright Vacuum, 12 In, 120 cfm, 5A, 120V (SC689B)
- GUNK Degreaser Wipes, Blue/White, Canister, Cloth, 12 in x 8 in, Citrus (EDW30)
- TENNANT Scrub Brush, Machine Size 32" (1220214)
- UNGER Fiber Cobweb Duster 1 pk (989310)
- UNGER Microfiber Duster 1 pk (989460)
- UNGER DUSTER LAMBSWOOL 28-43"" (961420)
- UNGER Duster Brush, Wire and Horse Hair, 12"L (WALB0)
- UNGER Duster Telescoping Pole Kit, 11'Long, Aluminum/Cream (UNG95021)
- UNGER Duster, Microfiber, 30"L (PFD7G)
- PROCTGAMBL PGC Heavy Duty Duster Starter Kit, Handle Extends Handle with 12 Duster Refills (PR472539)
- Unger Dusters