Shop All Dusters
Unger
Duster Brush, Wire and Horse Hair, 12"L
Mfr # WALB0
Zoro # G1619143
product price: $31.42
/ea
$31.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Galvanized Wire, Horse Hair
- Handle Material Plastic
- Length 12 in
- Material Horsehair
- Color Coding System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Head Width | 12 in |
Width | 12.6" |
Height | 2.8" |
Maximum Handle Length | 12 in |
Head Length | 12 in |
Details
Item | Duster Brush |
Head Material | Galvanized Wire, Horse Hair |
Handle Material | Plastic |
Material | Horsehair |
Color Coding System | No |
Disposable | No |
Color | Brown |
Features | Ideal for Dusting Rough Surfaces, Oval Shape for Walls, Ceilings and Ceiling Fans |
Handle Style | Fixed |
Bristle Material | Horsehair |
Application | Cleaning, Ceiling, Wall, Dusting, Ceiling Fan |
Head Color | Brown |
Description
Duster Brush, Handle Material Plastic, Disposable No, Handle Style Fixed, Head Length 12 in, Head Width 12 in, Head Color Brown, Maximum Handle Length 12 in, Head Material Galvanized Wire, Horse Hair, Features Ideal for Dusting Rough Surfaces, Oval Shape for Walls, Ceilings and Ceiling Fans, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Gray, Polypropylene (GRP36201-GY)
- ZEP Floor Sealer Liquid 1 gal (ZUFSLR128)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- HOSHIZAKI Cleaner, Scale Away , 1Gal (SCALEAWAY)
- UNGER Overhead Duster, Polyfiber Cobweb Duster, 11 in L 8 in W Head, Gray, Plastic, Fixed Handle (COBW0)
- UNGER Duster Telescoping Pole Kit, 11'Long, Aluminum/Cream (UNG95021)
- UNGER Replacement Duster Sleeve, White, PK10 (DS10Y)
- UNGER Sleeve, Microfiber, PK5 (PM05W)
- UNGER Microfiber Ceiling Fan Duster 1 pk (989660)
- UNGER StarDuster Pipe Brush, 11" (UNG PIPE)
- WEILER 9" Counter Duster, Orange Synthetic Fill, Fine Brushing (42213)
- Unger Dusters