Shop All Squeegee Parts
Unger
Deionization Resin, Black, HydroPower
Mfr # UHPR3
Zoro # G9267720
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum/Plastic
- Overall Length 29 in
- For Use With 55KE80
- Includes Green Resin Pack, (2) Red Resin Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # UHPR3
- Zoro # G9267720
- Country of Origin China
- Category Squeegee Parts
Dimensions
Overall Length | 29 in |
Overall Width | 9 1/2 in |
Details
Color | Black |
Material | Aluminum/Plastic |
For Use With | 55KE80 |
Includes | Green Resin Pack, (2) Red Resin Packs |
Item | Deionization Resin |
Series | HydroPower |
Product Type | Deionization Resin |
Compatible Manufacturer Part Number | UHP3C |
Description
Deionization Resin, Product Type Deionization Resin, Color Black, Overall Length 29 in, Overall Width 9 1/2 in, Compatible Grainger Part Number 55KE80, Compatible Manufacturer Part Number UHP3C, Series HydroPower, Includes Green Resin Pack, (2) Red Resin Packs, Material Aluminum/Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Vacuum Floor Wand, Portable Vacuums (90682)
- ETTORE Consumer Grade REACH Pole 2 Section 4 Foot (002-10-47)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BN)
- RUBBERMAID COMMERCIAL 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- UNGER UNGER Gray Window Squeegee Bucket Lid (QB080)
- UNGER Telescoping Squeegee ExtensionPole, 4 ft. (UNG EZ120)
- UNGER Brass Squeegee Channel 18 Inch (GC450)
- UNGER Plastic Clips And Case (PCLIP)
- UNGER ThreadedWoodConeAdapter (TWA00)
- UNGER Replacement Window Squeegee Blade (RT400)
- UNGER ErgoTec Ninja TBar 22 Inch (NI550)
- Unger Squeegee Parts