Shop All Spray Bottles
Unger
Cranked Joint Angle Adapter, Zinc Alloy
Mfr # CJA00
Zoro # G2342094
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Zinc Alloy
- For Use With Unger OptiLoc & TelePlus Telescopic Poles
- Series Cranked Joint Angle Adapter
- Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # CJA00
- Zoro # G2342094
- UPC # 761475619783
- Country of Origin United States
- Category Spray Bottles
Dimensions
Length | 11 1/2 in |
Overall Length | 13 in |
Details
Item | Cranked Joint Angle Adapter |
Color | Silver |
Material | Zinc Alloy |
For Use With | Unger OptiLoc & TelePlus Telescopic Poles |
Series | Cranked Joint Angle Adapter |
Accessory Type | Cranked Joint Angle Adapter |
Product Type | Cranked Joint Angle Adapter |
Description
Cranked Joint Angle Adapter, Product Type Cranked Joint Angle Adapter, Color Silver, Overall Length 13 in, Series Cranked Joint Angle Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- CRAWFORD Broom Clip Cd2 (SS28)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Spring & Renewal, 4 PK (10037000875663)
- PERSIL Laundry Detergent, 100 oz Bottle, Liquid, Intense Fresh, 4 PK (024200094218)
- UNGER Bucket, 6 gal., Green (QB220)
- UNGER Replacement Sleeve, 18"L, Fabric (WS450)
- UNGER Window Washer, Fabric (WC450)
- UNGER Window Washer, Fabric (WC350)
- UNGER 33 oz. Clear, Preprinted Trigger Spray Bottle (SOABG)
- UNGER Replacement Sleeve, 14"L, Fabric (WS350)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 9-1/4" (110561)
- Unger Spray Bottles