Shop All Squeegee Parts
Unger
Cone Adapter, Nylon Plastic, Green
Mfr # NCA00
Zoro # G0609725
product price: $6.26
/ea
$6.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nylon Plastic
- Series ErgoTec Locking Cone
- For Use With Unger OptiLoc & TelePlus Telescopic Poles
- Product Type Cone Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NCA00
- Zoro # G0609725
- UPC # 761475613163
- Country of Origin Germany
- Category Squeegee Parts
Details
Color | Green |
Material | Nylon Plastic |
Series | ErgoTec Locking Cone |
For Use With | Unger OptiLoc & TelePlus Telescopic Poles |
Item | Cone Adapter |
Product Type | Cone Adapter |
Description
Cone Adapter, Product Type Cone Adapter, Color Green, Series ErgoTec Locking Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Fine Sweep Floor Brush Black Horsehair Fill (42002)
- ATRIX Drum Vacuum (ATI55H-3)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- DAWN Platinum Powerwash Dish Spray, Citrus Scent, 16 oz Spray Bottle (40657)
- UNGER 4IN ReplacementBlades Stainless Steel (RB100)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- UNGER UNGER Black 36" Replacement Squeegee Blade (16510)
- UNGER Brass Squeegee Channel 18 Inch (GC450)
- UNGER ErgoTec TBar 14 Inch (EH350)
- UNGER Bucket Sieve, Steel, Black (QB060)
- VIKAN Repl. Squeegee Blade, 28"L, Foam Rubber (77755)
- Unger Squeegee Parts