Shop All Squeegees
Unger
Complete Pro S Channel Squeegee 22 Inch
Mfr # PR000,NE550
Zoro # G507387298
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 in
- Material stainless steel
- Size 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 18 In, Black, PK5 (7200)
- EASY-OFF® Heavy Duty Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Liquid, Clear, 6 PK (62338-99624)
- CASCADE Dishwashing Detergent, 13.50 oz., Bag, PK5 (80675)
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- UNGER Complete Pro S Channel Squeegee 14 Inch (PR000,NE350)
- UNGER Complete Pro S Channel Squeegee 18 Inch (PR000,NE450)
- UNGER Complete Pro S Channel Squeegee 6 Inch (PR000,NE150)
- UNGER Squeegee, 14" Straight Rubber Blade (VV350)
- UNGER UNGER Black 2" Aluminum Floor Squeegee Kit (HM30K)
- UNGER Window Squeegee, 12", Stainless Steel (PR300)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29386)
- Unger Squeegees