Shop All Squeegees
Unger
Complete Pro S Channel Squeegee 12 Inch
Mfr # PR000,NE300
Zoro # G907387249
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 in
- Material stainless steel
- Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Oblong Window Brush, 8" (0005406100)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Universal, Gray, Polypropylene (MAT411)
- RUST-OLEUM 32oz Orange Cleaner (7323)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- UNGER Complete Pro S Channel Squeegee 6 Inch (PR000,NE150)
- UNGER Complete Pro S Channel Squeegee 22 Inch (PR000,NE550)
- UNGER Complete Pro S Channel Squeegee 14 Inch (PR000,NE350)
- UNGER Window Squeegee, Green, 14"L (ES350)
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- UNGER Golden Clip Brass Squeegee Complete, 18" Wide (GS450)
- VIKAN VIKAN Blue 16" Ceiling Squeegee (77163)
- Unger Squeegees