Shop All Handles, Frames and Braces
Unger
CJN00 Cranked Joint Angle Adapter - Plastic Thread
Mfr # 905CJN00
Zoro # G411770018
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # 905CJN00
- Zoro # G411770018
- Country of Origin China
- Category Handles, Frames and Braces
Description
This Unger CJN00 cranked joint angle adapter adjusts to any angle up to 300 degrees and fits all Unger pressure fit snap on threaded and locking cone fit attachments making it the perfect way to easily clean all those hard to reach places! Simply snap it on a compatible OptiLoc or TelePlus telescopic pole add a squeegee washer or other head attachment and you're all set to clean. This product features a plastic thread.Overall Dimensions:Length: 9 7/8''Width: 1 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA DeLuca Soap / Lotion Dispenser (RP50781SS)
- PIG Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene (PIG201)
- RUBBERMAID COMMERCIAL 2 in W Bench Brush, Medium, 4 1/2 in L Handle, 8 in L Brush, Gray, Plastic, 12 1/2 in L Overall (FG634200SILV)
- VIKAN VIKAN Red 16" Ceiling Squeegee (77164)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- UNGER 18' Telescopic Pole, Green (UNGED550)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- UNGER TelePlus Pole 2 Section 12 Foot (TZ370)
- UNGER 96 in Threaded Telescoping Pole, Silver, Aluminum/Plastic (EZ25G)
- UNGER nLite Carbon Composite Telescopic 2 Section Pole 105 Feet (CC32T)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- Unger Handles, Frames and Braces