Shop All Brushes
Unger
CB20G SmartColor Swivel Corner Brush
Mfr # 905CB20G
Zoro # G711667544
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Dust and dirt have nowhere to hide with the Unger CB20G SmartColor swivel corner brush designed to clean around narrow corners and edges with ease! Its low profile pivoting head is easy to maneuver and its narrow construction fits easily into tight spaces. Plus its durable angled polypropylene PET bristles have great scrubbing power! For additional convenience the ACME threaded handle socket allows you to attach the brush to an Unger pole. A SmartColor decal kit is included for color coding.Unger's SmartColor system suggests that items labeled as red are to be used in restrooms or other high bacteria areas yellow in specialty areas blue in general areas with low risk bacteria and green in foodservice areas.Brush Dimensions:Length: 8 5/8''Width: 1 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Atrix Ergo Backpack Series Round Dust Brush (BP42)
- LIBMAN BUCKET WHITE OVAL 3GAL (256)
- CASCADE Automatic Dishwasher Powder, Fresh Scent, 75 oz Box (84887011)
- BLACK SWAN Fitting Brush 1-1/2" (11012)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic, 5 PK (UNGBBWHRCT)
- UNGER Brush Toilet Set No-Drip (979770)
- UNGER 10 in W Soft Brush Head, Not Applicable L Handle, 4 in L Brush, Blue, Polypropylene, 4 in L Overall (16970)
- UNGER Toilet Brush with Caddy, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSWHR)
- UNGER 5 in W Toilet Brush with Caddy, 24 in L Handle, 2 in L Brush, Red, Plastic, 26 in L Overall (BBWHR)
- UNGER 9 in W Pipe Brush, 4 in L Handle, 11 in L Brush, Black, Polypropylene, 15 in L Overall (PIPE0)
- DRILLBRUSH Drill Brush - Grout Cleaner - 2-inch Diameter Multi-purpose Spin Brush (2in-S-GRY-QC-DB)
- Unger Brushes