Shop All Brushes
Unger
BSCOR Ergo 26'' Toilet Bowl Swab with 2 Heads
Mfr # 905BSCOR
Zoro # G211624320
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Unger BSCOR toilet bowl swab reduces bending and increases productivity! Designed to provide a professional clean its swab-style head lets you apply cleaner directly to the swab for maximum efficiency. The spongy swab material evenly distributes chemicals on the surface to be cleaned plus it provides a 360 degree cleaning surface for the best possible results.This toilet bowl swab has a 26'' long ergonomic handle to improve worker safety. Since it eliminates much of the bending and reaching your employees will be safer and able to work more quickly. The handle comes with two swab heads.Overall Dimensions:Handle Length: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Power Cord (610974)
- BOARDWALK Trigger Sprayer, 7-1/4" Tube, Gray, PK24 (511301)
- AJAX Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle, 6PK (49860)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. 18" x 18", White (16M204)
- UNGER 1 3/8 in W Swivel Corner Brush Head, Stiff, 56 in L Handle, 8 5/8 in L Brush, Gray, Not Applicable (CB20G)
- UNGER 5.5 in. W Medium Bristle Plastic Handle Grout Brush (975200)
- UNGER Toilet Swab, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSCOR)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- UNGER Brush Bath/Tile 2-N-1 (979730)
- UNGER 10 in. W Hard Bristle Polypropylene Handle Multi-Angle Scrub Brush (976830)
- GORDON BRUSH Milwaukee Dustless Brush 233360 36 In. Fine-Duty Polypropylene Brush; Case Of 6 (233360)
- Unger Brushes