Shop All Squeegee Parts
Unger
Brass Squeegee Handle, 3-1/2"L, Brass
Mfr # GS000
Zoro # G3613158
product price: $15.50
/ea
Sold in multiples of 10 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coding System No
- Connection Type Tapered
- Color Gold
- Length 3 1/2 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # GS000
- Zoro # G3613158
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Length | 3 1/2 in |
Overall Length | 4 in |
Details
Color Coding System | No |
Connection Type | Tapered |
Color | Gold |
Material | Brass |
Item | Squeegee Handle |
Application | Squeegee Handle |
Features | Screw Lock, For Use with "S" Channel |
Series | GoldenClip |
Handle Material | Brass |
Product Type | Squeegee Handle |
Connection Thread Type | Not Threaded |
Description
Squeegee Handle, Connection Type Tapered, Material Brass, Overall Length 4 in, Connection Thread Type Not Threaded, Color Gold, Color Coding System No, Features Screw Lock, For Use with In.S In. Channel, Product Type Squeegee Handle, Series GoldenClip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 8 gal, Plastic, 100 cfm (9258006)
- PRO PRODUCTS Rust Out Water Softener Cleaner And Iron Remover, 4.75 Pounds (RO05B)
- PULEX Brass Channel 10 Inch (SUPP70165)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Wet/Dry Vacuum Crevice Tool Attachment for Tight Places (WS25002A)
- UNGER Telescoping Squeegee ExtensionPole, 4 ft. (UNG EZ120)
- UNGER UNGER Black Resin Replacement (HPB06)
- UNGER Replacement Squeegee Blade, 18"L, Rubber (RT450)
- UNGER UNGER Black 8" Replacement Scraper Blade (15993)
- UNGER BrassChannels (GC150)
- UNGER Acme thread adapter, Plastic, Green (FWAI0)
- UNGER Squeegee Handle, Aluminum, Silvr, Grn, 58 in (AL14A)
- Unger Squeegee Parts