Shop All Squeegee Parts
Unger
Blister Pack, Soft Rubber, 16"L, Black, PK 12
Mfr # UNGRT400
Zoro # G602455786
product price: $47.69
/pk 12, $3.97/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Color Black
- Length 16"
- Type Squeegee Blade
- Features Flexible; Streak-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNGRT400
- Zoro # G602455786
- UPC # 761475652308
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 16" |
Details
Squeegee Blade Material | Rubber |
Color | Black |
Item | Squeegee Rubber Blades |
Type | Squeegee Blade |
Features | Flexible; Streak-free |
Description
Soft rubber blades are perfect for use in colder temperatures. Flexible construction conforms to uneven surfaces for more thorough cleaning. Smooth design provides a better glide to create streak-free results. Sturdy, reclosable blister pack is shrink-wrapped for increased protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MAGIC Metal Polish Cream, Tub, 19.25 oz, Ready to Use Paste (500-06)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 22", PK5 (09553)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic, 10 in L Overall (41928)
- ZORO SELECT Soap Dish, Silver, 2-1/4x5x3In (1ECN7)
- UNGER S Plus Squeegee Channel 18 Inch (UC450)
- UNGER UNGER Black 6" Replacement Scraper Blade (MDSB0)
- UNGER UNGER Black Resin Replacement (HPB24)
- UNGER UNGER Black Resin Replacement (HPB06)
- UNGER Water Wand Floor Squeegee Handle, Gray (UNGAL140)
- UNGER ErgoTec Ninja TBar 14 Inch (NI350)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- Unger Squeegee Parts