Shop All Brushes
Unger
Black Series BS450 18'' Power Washer Sleeve, 10PK
Mfr # 905BS450
Zoro # G711770039
product price: $48.19
/pk 10, $4.82/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Keep your windows and other glass surfaces sparkling and clean with the Unger Black Series 18'' power washer sleeve! This durable window washing sleeve is constructed of microfiber to thoroughly clean surfaces while the scrubbing pad provides extra power when tackling tough residue. It is 20% more water absorbent than standard microfiber sleeves. Plus this sleeve can be dried using the tumble dry cycle in a commercial dryer! This sleeve is compatible with the Unger ErgoTec Ninja T-bars ErgoTec T-bars and swivel strip T-bars sold separately. This sleeve will make it easier to keep up on cleaning your windows ensuring a welcoming atmosphere at your establishment.Overall Dimensions:Length: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Main Filter, Use w/4VDW5 (607586)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Yellow (1A841)
- MIDWEST RAKE Speed Squeegee, 18 in, 5-7 Mil (47756)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- UNGER 5 in W Toilet Brush with Caddy, 24 in L Handle, 2 in L Brush, Red, Plastic, 26 in L Overall (BBWHR)
- UNGER 8" Replacement Swivel Head Brush, Polypropylene (SB20G)
- UNGER Toilet Brush with Caddy, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSWHR)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic, 5 PK (UNGBBWHRCT)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- UNGER Brush Toilet Set No-Drip (979770)
- HYDE MINI BRUSHES SS 3PK (46650)
- Unger Brushes