Shop All Brushes
Unger
Black Series BS350 14'' Power Washer Sleeve, 10PK
Mfr # 905BS350
Zoro # G511769998
product price: $41.69
/pk 10, $4.17/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Keep your windows and other glass surfaces sparkling and clean with the Unger Black Series 14'' power washer sleeve! This durable window washing sleeve is constructed of microfiber to thoroughly clean surfaces while the scrubbing pad provides extra power when tackling tough residue. It is 20% more water absorbent than standard microfiber sleeves. Plus this sleeve can be dried using the tumble dry cycle in a commercial dryer! This sleeve is compatible with the Unger ErgoTec Ninja T-bars ErgoTec T-bars and swivel strip T-bars sold separately. This sleeve will make it easier to keep up on cleaning your windows ensuring a welcoming atmosphere at your establishment.Overall Dimensions:Length: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Aerosol Fragrance, f/Metered Disp, 6.6 oz Apple/Spice, PK 12 (TMS1042818CT)
- 3M Peroxide Cleaner Concentrate, 1 gal. Bottle (59979)
- STOUT 48 gal Trash Bags, 42 in x 48 in, 0.85 mil, Green, 40 PK (E4248E85)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (MOR W12350)
- UNGER Toilet Bowl Brush Replacement Brush Heads, White, 5 PK (UNGBSRHR)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic (UNGBBWHR)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic, 5 PK (UNGBBWHRCT)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- UNGER 5 in W Toilet Brush with Caddy, 24 in L Handle, 2 in L Brush, Red, Plastic, 26 in L Overall (BBWHR)
- UNGER Brush Toilet Set No-Drip (979770)
- GORDON BRUSH Milwaukee Dustless Brush 233240 24 In. Fine-Duty Polypropylene Brush; Case Of 12 (233240)
- Unger Brushes