Shop All Brushes
Unger
BBCOR Ergo 26'' Toilet Bowl Brush with 2 Nylon Bristle Heads
Mfr # 905BBCOR
Zoro # G211583009
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Are your staff tired of getting up close and personal with the toilets in your facility? Then give them this Unger BBCOR toilet bowl brush with 26'' handle. This toilet brush's long handle not only keeps their hands away from dirty toilets it also means less stopping or hunching over for fewer tired muscles and aching backs. Attached on the end of the long handle is a stiff bristled brush that is perfect for removing stubborn or stuck on stains. No need to worry though the stiff bristles won't scratch porcelain or other types of toilet bowls. Additionally the angled head is great for getting up under the rim of the toilet.For storing there is a convenient lanyard hole that can be used to hang this brush on a cart hook. Furthermore this brush will not be affected by standard bowl cleaners. Each toilet brush comes with two replaceable quick-drying nylon bristle heads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Instant Power Liquid Drain Cleaner 1 gal (1510)
- BLUE DONUTS Blue Donuts Wall Mounted Bronze Paper Towel Holder (BD3931156)
- PERSIL Laundry Detergent, 100 oz Bottle, Liquid, Intense Fresh, 4 PK (024200094218)
- SPARTAN CHEMICAL Green Solutions 1 Gallon All Purpose Cleaner (350104)
- UNGER Toilet Brush with Caddy, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSWHR)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic, 5 PK (UNGBBWHRCT)
- UNGER Toilet Swab, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSCOR)
- UNGER SmartColor Swivel Corner Brush, Gray, 10 PK (UNGCB20GCT)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- UNGER Toilet Bowl Brush Replacement Brush Heads, White, 5 PK (UNGBSRHR)
- GORDON BRUSH 3 x 11 Row 0.003" Soft Nylon Bristle and Acetal Handle Brush (33ND-003)
- Unger Brushes