Shop All Squeegees
Unger
AuqaDozerEco Straight 24 in.
Mfr # FE600
Zoro # G1188017
product price: $34.31
/ea
Sold in multiples of 6 for $205.86
$205.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material EPDM Rubber
- Squeegee Frame Material Galvanized Steel
- Connection Type Threaded
- Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 22" |
Blade Width | 24 in |
Details
Item | Squeegee |
Squeegee Blade Shape | Straight |
Material | EPDM Rubber |
Squeegee Frame Material | Galvanized Steel |
Connection Type | Threaded |
Frame Material | Brass |
Compatible Manufacturer Part Number | AL14T |
Product Type | Floor Squeegee |
Blade Shape | Straight |
Includes Handle | No |
Description
Squeegee, Includes Handle No, Connection Type Threaded, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Compatible Manufacturer Part Number AL14T, Frame Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- HOOVER COMMERCIAL Open Collar Vacuum Bag, 10 PK (AH10231)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 24 oz Bottle (2180AEA)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- UNGER Complete Brass Squeegee 18 Inch (GS000,GC450)
- UNGER Window Squeegee, 12", Stainless Steel (PR300)
- UNGER Window Squeegee, Green, 14"L (ES350)
- UNGER Complete MonsoonPlus Stripwasher 18 Inch (EH450,MS450)
- UNGER UNGER Green Window Washer (EG150)
- UNGER UNGER Black 30" Floor Squeegee (HM30A)
- VIKAN VIKAN Blue 20" Fiberglass Floor Squeegee (71503/29383)
- Unger Squeegees