Shop All Squeegees
Unger
AquaDozer Eco Floor Squeegee, Green
Mfr # UNGFE450
Zoro # G507199693
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18"
- Material Galvanized Steel; EPDM Rubber
- Squeegee Blade Material Rubber
- Color Green
- Type Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 18" |
Details
Item | AquaDozer Eco Floor Squeegee |
Material | Galvanized Steel; EPDM Rubber |
Squeegee Blade Material | Rubber |
Color | Green |
Type | Squeegee |
Features | Durable |
Description
Floor squeegee lets you quickly remove water from surfaces to prevent injuries from wet floors 14gauge, galvanized steel frame with EPDM rubber is durably constructed for reliable performance Squeegee can be used with an ACME threaded insert sold separately for use with various handles Squeegee is perfect for use after mopping for a clean, dry floor in garages, kitchens, bathrooms basements and pool decks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH 9-5/8" SPID Brush, Nylon Coated Steel, Shank Handle (71430)
- ZOGICS All Surface Neutral Cleaner, 32 oz, 6PK (CLNNEC32CN-6)
- PENOFIN 6.65 Lb Pro-Tech Step #3 - Wood Brightener (FTECBGA)
- SCHAEFER BRUSH Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Yellow, Wire, 8 in L Overall (01046GS)
- UNGER Complete Brass Squeegee 18 Inch (GS000,GC450)
- UNGER UNGER Black/Green 1/2" Aluminum/Nylon Scraper (LH12C)
- UNGER StarDuster ProFlat/Flex Sleeves 50 pack (PS50W)
- UNGER S Squeegee Channel 16 Inch (NE400)
- UNGER Window Squeegee and Scrubber Kit, 12" (975620)
- UNGER Floor Squeegee, 36 in W, Curved (FP90C)
- ETTORE Pro Microfiber Sleeve 10 Inch (40010)
- Unger Squeegees