Shop All Squeegees
Unger
AquaDozer Curved Floor Squeegee, 36"
Mfr # UNG FP90C
Zoro # G5883249
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Curved
- Material EPDM Rubber
- Squeegee Frame Material Powder Coated Steel
- Connection Type Threaded
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 36" |
Blade Width | 36 in |
Details
Item | Curved Floor Squeegee |
Squeegee Blade Shape | Curved |
Material | EPDM Rubber |
Squeegee Frame Material | Powder Coated Steel |
Connection Type | Threaded |
Handle Material | Reinforced Zinc Alloy |
Blade Material | Rubber |
Frame Material | Steel |
Compatible Manufacturer Part Number | AL14T |
Includes Handle | Yes |
Blade Shape | Curved |
Resistance Properties | Chemical Resistant |
Product Type | Floor Squeegee |
Blade Material | Rubber |
Handle Material | Reinforced Zinc Alloy |
Description
Curved Floor Squeegee, Includes Handle Yes, Connection Type Threaded, Blade Width 36 in, Blade Material Rubber, Blade Shape Curved, Handle Material Reinforced Zinc Alloy, Product Type Floor Squeegee, Compatible Manufacturer Part Number AL14T, Frame Material Steel, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scotch-Brite 1563721 Brite Heavy Duty Scour Pad; Pack of 6 (1563721)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- PROTEAM Clasp, Strain Relief Kit w/ Fastener (105091)
- UNGER Window Squeegee, Green, 12"L (ES300)
- UNGER Squeegee Head, Rubber Blade, Disposable, 18"W, BK/SR, PK 10 (UNGMW450CT)
- UNGER MicroStrip Washer Sleeve 18 Inch (NS450)
- UNGER Complete Pro S Channel Squeegee 6 Inch (PR000,NE150)
- UNGER UNGER Medium Duty Scraper (MDSC0)
- UNGER Window Squeegee and Scrubber Kit, 12" (975620)
- VIKAN VIKAN Purple 24" Floor Squeegee (71608)
- Unger Squeegees