Shop All Water Fed Pole Cleaning Systems & Tools
Unger
Angle Adapter, nLite, Carbon Fiber, Blk/Grn
Mfr # NGS15
Zoro # G908018937
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Overall Length 6 in
- Series HiFlo nLITE
- Material Carbon Fiber
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NGS15
- Zoro # G908018937
- UPC # 761475661287
- Country of Origin Germany
- Category Water Fed Pole Cleaning Systems & Tools
Dimensions
Overall Length | 6 in |
Overall Width | 1 in |
Details
Color | Black/Green |
Series | HiFlo nLITE |
Material | Carbon Fiber |
Item | Angle Adapter |
Compatible Manufacturer Part Number | UNLK1 |
Product Type | Angle Adapter |
Description
Angle Adapter, Product Type Angle Adapter, Color Black/Green, Overall Length 6 in, Overall Width 1 in, Compatible Grainger Part Number 801CJ0, Compatible Manufacturer Part Number UNLK1, Series HiFlo nLITE, Includes Not Applicable, Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR Coarse Bristle PRO-SWEEP Broom Head 24" 24" W (CLN278-24)
- PROTEAM Backplate Connection Set, Black (100716)
- SHOP-VAC Extension Wands, 1 1/2 in, PK2 (9199500)
- TRIMACO CarpetFilm, 2 mil, 24"x100 ft., RevWnd, PK12 (62410)
- UNGER Stingray QuikPad Adapter Kit (SRADK)
- UNGER HydroPower Ultra FloWater Unit (21066)
- UNGER Stingray Refillable System 5 Foot (SRKB2)
- UNGER HydroPower Outlet Quick Connect (18641)
- UNGER SpeedClean Window Kit Deluxe (CK054)
- UNGER HydroPower Outlet Adapter Male Quick Connect (18481)
- ETTORE Hybrid Brush 14 Inch (9014)
- Unger Water Fed Pole Cleaning Systems & Tools