Shop All Squeegee Parts
Unger
ACME Pro Handle, f/AquaDozer Squeegee, 58", AM, PK 10
Mfr # UNGAL14ACT
Zoro # G002455775
product price: $227.99
/pk 10, $22.80/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum; Zinc
- Type Squeegee Handle
- Features Sturdy; Lightweight
- Broom Handle Length 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNGAL14ACT
- Zoro # G002455775
- UPC # 761475500869
- Country of Origin Thailand
- Category Squeegee Parts
Dimensions
Broom Handle Length | 58" |
Details
Color | Aluminum |
Material | Aluminum; Zinc |
Type | Squeegee Handle |
Features | Sturdy; Lightweight |
Item | Pro Aluminum ACME 58" Squeegee Handle |
Application | Squeegee |
Handle Type | Threaded |
Description
Sturdy aluminum handle extends your reach up to 58" to easily clean hard-to-reach areas. Lightweight material prevents fatigue when cleaning for extended periods of time. Convenient hang-up hole allows quick storage and easy access. Threaded zinc alloy tip is designed for use with AquaDozer squeegees (sold separately) as well as other products with universal sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109733)
- QUICKIE 24 in Sweep Face Broom, Soft/Stiff Combination, Synthetic, Yellow (857HDSU)
- NOBLES Vacuum Hose (1014026)
- HOOVER Oreck Canister Vacuum Bags For Bag 8 pk (AK1BB8A)
- UNGER Telescoping Squeegee ExtensionPole, 4 ft. (UNG EZ120)
- UNGER Water Flow Pole, Aluminum, Blue, 48 in. (16971)
- UNGER Angle Adapter, Plastic, Gray (FTGOS)
- UNGER Acme thread adapter, Plastic, Green (FWAI0)
- UNGER Green Power Squeegee Rubber 10 Pack 18 Inch (RR45G)
- UNGER S Squeegee Channel 10 Inch (NE250)
- HOPKINS 8 Mtl Hd/32 Wd Hdle Assem (9047R)
- Unger Squeegee Parts