Shop All Brushes
Unger
8" Replacement Swivel Head Brush, Polypropylene
Mfr # SB20G
Zoro # G4127821
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Swivel Brush
- Bristle Firmness Stiff
- Bristle Color Gray
- Brush Length 8 in
- Handle Length 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | 56 in |
Brush Width | 1 7/8 in |
Bristle Length | 1 1/4 in |
Trim Length | 1 3/16 in |
Overall Length | 8 in |
Length | 8.3 in |
Width | 3.5 in |
Head Width | 1 7/8 in |
Description
Swivel Head Brush, Tool Type Swivel Head Brush, Bristle Material Polyethylene, Brush Length 8 in, Bristle Firmness Stiff, Bristle Color Gray, Chemical Resistant No, Temperature Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System Yes, Bristle Length 1 1/4 in, Connection Thread Type Standard, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- PITT PLASTICS 24"x32" .9mm 12-16 gal. XX Heavy Performance Roll Can Liner, PK250 (TM33XK)
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Green, 50 Rags/Box - M950G (M950G)
- GRIP-RITE 42gl Hd Contrct Bag, 20PK (GRHDCBAG20)
- UNGER 10 in. W Soft Bristle Multi-Angle Wash Brush (975830)
- UNGER 5 in W Toilet Brush with Caddy, 24 in L Handle, 2 in L Brush, Red, Plastic, 26 in L Overall (BBWHR)
- UNGER 9 in W Pipe Brush, 4 in L Handle, 11 in L Brush, Black, Polypropylene, 15 in L Overall (PIPE0)
- UNGER Flow Through Brush, 48 in L Handle, Blue, Aluminum, 48 in L Overall (16972)
- UNGER 1 3/8 in W Swivel Corner Brush Head, Stiff, 56 in L Handle, 8 5/8 in L Brush, Gray, Not Applicable (CB20G)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- REDTREE INDUSTRIES Redtree Industries 61080 Disposable Acid Brush - 5-1/4" L x 9/16" W x 7/8" T (61080)
- Unger Brushes