Shop All Handles, Frames and Braces
Unger
76.5 in Extension Pole, Aluminum
Mfr # AN60G
Zoro # G507474707
original price:
$360.67
16% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Height 5 in
- Width 5 in
- Length 76.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # AN60G
- Zoro # G507474707
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Height | 5 in |
Width | 5 in |
Length | 76.5 in |
Details
Handle Material | Aluminum |
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 32oz Orange Cleaner (7323)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- AMERCAREROYAL Baby Wipes Refill Pack, White, 80 Wipes, PK12 (RPP RPBWUR-80)
- TOUGH GUY 24 in L Dust Mop, Cut-End, Green, Cotton/Polyester (3XGA7)
- UNGER nLite Carbon Composite Telescopic 2 Section Pole 105 Feet (CC32T)
- UNGER Unger® 30' Optiloc„¢ 3-Section Extension Pole - ED900 (ED900)
- UNGER 18' Telescopic Pole, Green (UNGED550)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- UNGER 30 ft Opti-Loc Extension Pole, Green/Silver, Aluminum/Plastic (UNG ED900)
- UNGER 56 in Tapered Floor Squeegee Handle Extension Pole, 1 in Dia, Green/Silver, Aluminum (AL14G)
- REMCO 9 in Pad Holder, Green, Polypropylene (55002)
- Unger Handles, Frames and Braces