Shop All Handles, Frames and Braces
Unger
76.5 in Extension Pole, Aluminum
Mfr # AN30G
Zoro # G507474578
original price:
$183.42
11% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Length 76.5 in
- Width 5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # AN30G
- Zoro # G507474578
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Length | 76.5 in |
Width | 5 in |
Height | 5 in |
Details
Handle Material | Aluminum |
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (VT8010)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRSB150H)
- DYMON Air Freshener, Sugar/Spice, 10 oz., PK12 (70220)
- UNGER 24 in Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (HH240)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- UNGER E-Clip for Mop Head/Press Handle, Gray (13381)
- UNGER 18 in Grabber, Black, Red (NN40R)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- UNGER POLE DUAL HEAD 48"" (964520)
- CAMPANAS Y SILBATOS 12 ft. Extension Handle, Silver (CA2503018)
- Unger Handles, Frames and Braces