Shop All Handles, Frames and Braces
Unger
72 in Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic
Mfr # ED180
Zoro # G1187971
product price: $56.82
/ea
Sold in multiples of 10 for $568.20
$568.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Tapered, Threaded
- Handle Material Aluminum/Plastic
- Handle Color Silver/Green
- Features 3-1/2 in Nylon Locking Collar and Ergotec Locking Cone, Anti-Slip End Cap, Collar Features Unlock Icon, Ergonomically Designed Locking Collar, Use with Unger High Access and Window Cleaning Tools, 3-Section Extension
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # ED180
- Zoro # G1187971
- UPC # 761475644280
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Length | 72 in |
Overall Length | 72 in |
Details
Connection Type | Tapered, Threaded |
Handle Material | Aluminum/Plastic |
Handle Color | Silver/Green |
Item | Extension Pole |
Features | 3-1/2 in Nylon Locking Collar and Ergotec Locking Cone, Anti-Slip End Cap, Collar Features Unlock Icon, Ergonomically Designed Locking Collar, Use with Unger High Access and Window Cleaning Tools, 3-Section Extension |
Color | Green/Silver |
For Use With | Unger Window Squeegees and Washers, High Access Dusting and Maintenance Tools |
Material | Aluminum/Plastic |
Broom Handle Tip Material | Plastic |
Broom Connection Type | Tapered, Threaded |
Product Type | Squeegee Handle |
Description
Extension Pole, Connection Type Tapered, Threaded, Material Aluminum/Plastic, Overall Length 72 in, Color Green/Silver, Color Coding System No, Features 3-1/2 in Nylon Locking Collar and Ergotec Locking Cone, Anti-Slip End Cap, Collar Features Unlock Icon, Ergonomically Designed Locking Collar, Use with Unger High Access and Window Cleaning Tools, 3-Section Extension, Product Type Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Stainless Steel (59766)
- 3M Sponge, Cellulose, 6 in L, 4 1/4 W, 1 5/8 in H, Antimicrobial, Yellow (C31)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK6 (CLO 30024)
- CLOROX 42OZ Laundry Sanitizer (32419)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- UNGER nLite Carbon 24K Telescopic 4 Section 20 Feet (CF60T)
- UNGER TelePlus Pole 3 Section 18 Foot (TD550)
- UNGER Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN (UNGTF900)
- UNGER nLite Carbon Composite Telescopic 6 Section Pole 28 Feet (CC85T)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- RUBBERMAID COMMERCIAL 36" Dust Mop Wire Frame, Metal (FGM255000000)
- Unger Handles, Frames and Braces