Shop All Squeegees
Unger
6IN ErgoTec Soft Rubber Blister Pack
Mfr # RT150
Zoro # G3613176
Sold in multiples of 12 for $24.96
$24.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Squeegee Blade Shape Straight
- Application Conforms to Uneven Surface
- Squeegee Blade Material Rubber
- FDA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 6 in |
Width | 6" |
Blade Width | 6 in |
Details
Item | Replacement Squeeqee Blade |
Squeegee Blade Shape | Straight |
Application | Conforms to Uneven Surface |
Squeegee Blade Material | Rubber |
FDA Compliant | No |
Color | Black |
Color Coding System | No |
Blade Material | Rubber |
Product Type | Squeegee Refill |
Blade Shape | Straight |
Blade Material | Rubber |
Description
Replacement Squeeqee Blade, Product Type Squeegee Refill, Blade Material Rubber, Blade Shape Straight, Blade Width 6 in, Color Black, FDA Compliant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe Roll, Brawny D300, Poly Wrap, 60 ft, Double Recreped (DRC), 9 1/4 in x 11 in, White, 20 Pk (20085)
- SANITAIRE Disturbulator Replacement (541041)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY16)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee (71255)
- UNGER Stainless Steel "S" Channel 18" with Soft Rubber (NE450)
- UNGER AquaDozer Curved Floor Squeegee, 36" (UNG FP90C)
- UNGER Squeegee Head, Rubber Blade, Disposable, 18"W, BK/SR, PK 10 (UNGMW450CT)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 18 Inch (EN000,AC450)
- UNGER Window Cleaning System, Aluminum, 72"L (CK053)
- UNGER Floor Squeegee, Straight Double, 30" W (HM750)
- OSBORN Floor Squeegee, 30" (0007547400)
- Unger Squeegees