Shop All Squeegee Parts
Unger
4IN ReplacementBlades Stainless Steel
Mfr # RB100
Zoro # G3127909
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Material Stainless Steel
- Includes Dispenser
- Features Lightweight, Reversible, Rust Resistant
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # RB100
- Zoro # G3127909
- UPC # 761475619462
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 4 in |
Width | 1/2 in |
Blade Length | 4 in |
Blade Width | 1/2 in |
Description
Utility Blade, Blade Design 21, Blade Edge Type Straight, Blade Length 4 in, Blade Material Stainless Steel, Blade Thickness 0.005 in, Blade Tip Rounded, Blade Width 1/2 in, Compatible with Grainger Part Number 1NYH2, 2RMZ3, 3U445, 3U446, Compatible with Manufacturer Model Number LH12C, SH00C, SH25C, STMAX, Compatible with Series ErgoTec, Maxi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (570600-41ES01)
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- RSVP INTERNATIONAL Silicone Soft Scrub - Turquoise (POSY-TQ)
- NORAMCO Noramco R404816N Trash Bag Liner Clear - 40 x 48 in. (6291280)
- UNGER S Squeegee Channel 6 Inch (NE150)
- UNGER Blister Pack, Soft Rubber, 16"L, Black, PK 12 (UNGRT400)
- UNGER Telescopic Ext. Pole, 144"L, Nylon, Alum. (ED370)
- UNGER ErgoTec Ninja TBar 22 Inch (NI550)
- UNGER Squeegee Handle, Aluminum, Silvr, Grn, 58 in (AL14A)
- UNGER Telescoping Squeegee ExtensionPole, 4 ft. (UNG EZ120)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in FLAT URE, FITS VIPER (VR16003)
- Unger Squeegee Parts