Unger

40 gal Collapsible Litter Bags, 23 in x 27 in, Green


product price: $64.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 40 gal
  • Trash Container Capacity 40 gal.
  • Container Shape Round
  • Material Oxford Cloth
  • Size 23 in x 27 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Unger
  • MFR # NB300
  • Zoro # G2714756
  • UPC #
    761475631723
  • Country of Origin China
  • Category Trash Bags

Dimensions

Size 23 in x 27 in
Height 27 in
Diameter 23 in
Width 23 in

Details

Capacity 40 gal
Trash Container Capacity 40 gal.
Container Shape Round
Material Oxford Cloth
Series Nifty Nabber Bagger
Color Green
Item Collapsible Litter Bags
Indoor/Outdoor Indoor, Outdoor
Max. Load 65 lbs
Shape Round
Includes Rugged Plastic Bottom with holes for drainage/cleaning, puncture resistant Oxford cloth, two double-woven carrying straps, holds 55 gal trash bag
Features Plastic Bottom With Holes For Drainage/Cleaning, Puncture Resistant Oxford Cloth, (2) Carrying Straps

Description

Capacity 40 gal, Max. Load 65 lb, Diameter 23 in, Height 27 in, Trash Bag Material Oxford Cloth, Color Green, Features Plastic Bottom With Holes For Drainage/Cleaning, Puncture Resistant Oxford Cloth, (2) Carrying Straps, Item Collapsible Litter Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.