Shop All Mop Wringers
Unger
4 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene
Mfr # COMSR
Zoro # G6176064
product price: $153.86
/ea
Free Shipping & Returns
$153.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Type Side Press
- Wringer Material Polypropylene
- Caster Type 2 in Nonmarking Swivel
- Overall Length 15 13/16 in
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # COMSR
- Zoro # G6176064
- UPC # 761475605229
- Country of Origin China
- Category Mop Wringers
Dimensions
Overall Length | 15 13/16 in |
Overall Width | 10 in |
Overall Height | 13 in |
Bucket Width | 10 in |
Caster Size | 2 in |
Bucket Depth | 19 in |
Bucket Length | 19 in |
Description
Mop Bucket with Wringer, Wringer Type Side Press, Capacity 4 gal, Bucket Material Polypropylene, Anti-Spill No, Bucket Color Red, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 19 in, Bucket Handle Material Steel, Bucket Length 19 in, Bucket Style Dual Compartment, Bucket Width 10 in, Caster Size 2 in, Caster Type Nonmarking Swivel, Color Coding System No, For Use With String Mop, Microfiber Flat Mop, Includes Fill Guide, Includes Bucket Handle Yes, Metal Detectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- AMERICAN BUILT PRO Nipple Caddy, 34 in Nipples Polyethylene , 66 pc Capacity (T1007 P1)
- OSBORN Heavy-Duty Window Squeegee, 12" (0007545000)
- COMET Multi- Use Cleaner, 1 Gal, Fresh Scent, PK3 (22570)
- UNGER 4 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene (COMSG)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene (COMBR)
- UNGER 8 gal SmartColor Floor cleaning Kit Side Press Mop Bucket and Wringer, Gray, Polypropylene (SCFPG)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene (COMBG)
- RUBBERMAID COMMERCIAL Press Wring Bucket, f/18"L Pads, 26.2"x14.5"x16.1", Yellow (RCPQ90088YW)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690404)
- Unger Floor Mops, Buckets & Wringers