Shop All Handles, Frames and Braces
Unger
30 ft Opti-Loc Extension Pole, Green/Silver, Aluminum/Plastic
Mfr # UNG ED900
Zoro # G5883291
product price: $195.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$195.99
Free 30-Day Returns
Key Features
- Handle Material Aluminum/Plastic
- Width 5"
- Features Anti-Slip End Cap, 3-Section Extension
- Color Green/Silver
- Material Anodized Aluminum; Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNG ED900
- Zoro # G5883291
- UPC # 761475634229
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 5" |
Length | 30 ft |
Height | 30 ft |
Maximum Telescoping Length | 360 in |
Details
Handle Material | Aluminum/Plastic |
Item | Opti-Loc Extension Pole |
Features | Anti-Slip End Cap, 3-Section Extension |
Color | Green/Silver |
Material | Anodized Aluminum; Nylon |
Weight | 4.9 lbs |
Handle Type | Telescopic |
Product Type | Telescoping Pole |
Grip Style | Ergonomic |
Sections | 3 |
Description
Opti-Loc Extension Pole, Material Aluminum/Plastic, Maximum Telescoping Length 360 in, Grip Style Ergonomic, Color Silver/Green, Features Anti-Slip End Cap, 3-Section Extension, Product Type Telescoping Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (B6200)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- GEN 2 Ply Tissues, 100/Box Sheets (GENFACIAL30100)
- UNGER 18 in Grabber, Black, Red (NN40R)
- UNGER nLite Classic Tool Adapter (NLCLA)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- UNGER 14 ft Extension Pole, Green/Silver, Anodized Aluminum (ED450)
- UNGER nLite Carbon 24K Telescopic 4 Section 20 Feet (CF60T)
- UNGER Click and Dust Duster, 2 in Head, Microfiber Head, 6 in L Handle, Blue (989230)
- RUBBERMAID COMMERCIAL 48-1/2" to 54-1/2" Clamp Syle Wet Mop, Green, No Handle (FGT85306GR00)
- Unger Handles, Frames and Braces