Shop All Mops
Unger
24 in L Desk and Table Cleaning Kit, Clip-On Connection, Cut-End, Gray/Green, Microfiber
Mfr # CK047
Zoro # G2516796
Free Shipping & Returns
$325.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Microfiber
- Handle Material Aluminum
- Mop Capacity 8 gal
- Length 16"
- Mop Head Color Gray, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 16" |
Handle Length | 24 in |
Width | 16" |
Overall Length | 24 in |
Description
Desk and Table Cleaning Kit, Wringer Type Side Press, Capacity 8 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain Yes, Bucket Color Gray/Green, Includes Casters Yes, Wringer Material Aluminum/Polypropylene, Antimicrobial Yes, Bucket Handle Material Aluminum, Bucket Style Dual Compartment, Color Coding System Yes, Includes (2) Microfiber Mops, 24 in Mop Handle, Bucket, Mop Holder, Wringer, Includes Bucket Handle Yes, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER SmartFit WaterWand Standard 22 Squeegee, Gray (UNGMW22A)
- CARLISLE FOODSERVICE Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK (3617514)
- TOUGH GUY 1 in Strip Wet Mop, 8 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA17)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (HAB2LT)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- UNGER Flat Mop Pad, Clamp On Connection, Cut-End, Red, Microfiber (MD40R)
- UNGER Flat Mop, Slide On Connection, White, Microfiber (MA450)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST30R (ST30R)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MD40B (MD40B)
- UNGER Unger Excella 18in Floor Cleaning Kit, 52in Handle - Microfiber - (EFKT1)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ41800GR00 (FGQ41800GR00)
- Unger Mops