Shop All Handles, Frames and Braces
This Product is Discontinued
Unger
20 ft Extension Pole, Green/Silver, Anodized Aluminum (Discontinued)
Mfr # ED600
Zoro # G602684681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Anodized Aluminum
- Material Anodized Aluminum; Nylon
- Color Green/Silver
- Length 20 ft
- Weight 3.64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # ED600
- Zoro # G602684681
- UPC # 761475634205
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 20 ft |
Details
Handle Material | Anodized Aluminum |
Item | Extension Pole |
Material | Anodized Aluminum; Nylon |
Color | Green/Silver |
Weight | 3.64 lbs |
Sections | 3 |
Description
Anodized, extruded drawn aluminum pole with nylon locking collar. Snap-in threaded locking cone makes it easy to add and remove tools, even when wet. Accepts tools with tapered or threaded sockets. Ergonomically designed nylon handle grip for comfort. Sectioned for convenient carrying and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.