Shop All Squeegees
Unger
18 Pro Stainless Steel Complete Squeegee, Black
Mfr # UNGPR450
Zoro # G407199748
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18"
- Material Stainless Steel; Rubber; Polypropylene
- Squeegee Blade Material Rubber
- Type Squeegee
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 18" |
Details
Item | 18" Pro Stainless Steel Complete Squeegee |
Material | Stainless Steel; Rubber; Polypropylene |
Squeegee Blade Material | Rubber |
Type | Squeegee |
Handle Material | Rubber |
Features | Ergonomic Handle; Safety Lock; Non-slip Grip; Quick Lock |
Color | Black and Silver |
Description
Stainless steel squeegee features an ergonomic rubber grip for comfortable handheld cleaning in all weather conditions Schannel and ErgoTec soft rubber are durably designed to maximize your efficiency Fast lock design allows quick channel changes to help you save valuable time and effort Squeegee fits onto all Unger poles sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Black 1-1/2" Floor Squeegee (MW22A)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH145000000)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Green (10132)
- BRONCO 20 gal Round Trash Can, Orange (84102024)
- UNGER Washer Strip, Microfiber, 14"L (NC350)
- UNGER UNGER Black/Green 1/2" Aluminum/Nylon Scraper (LH12C)
- UNGER UniTec Lite Squeegee, 12", Green (US300)
- UNGER Pad StripWasher StripPac 14 Inch (RC350)
- UNGER Black Series Power Washer Sleeve 14 Inch (BS350)
- UNGER UNGER Gold 16" Brass Window Squeegee (GS400)
- ETTORE Complete Quick Release Brass with Rubber Grip Squeegee 16 (1339, 1140)
- Unger Squeegees