Shop All Brooms
Unger
18 in Sweep Face Washer Strip, Green
Mfr # NC450
Zoro # G3991653
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 18 in
- Bristle Color Green
- Block Material Microfiber
- Handle Material Polypropylene
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 18 in |
Holder Length | 6 in |
Pad Length | 18 in |
Head Width | 3-1/2" |
Details
Sweep Face | 18 in |
Bristle Color | Green |
Block Material | Microfiber |
Handle Material | Polypropylene |
Handle Color | Green |
Item | Washer Strip |
Color | Green |
Features | 18" T-Bar Comes Complete With A Microfiber Washer Sleeve That Has A Scrub Pad And Hook-And-Loop Fastening, Washer Can Absorb Up To 6 Times Its Weight, While The Scrub Pad Provides Extra Cleaning Power, Washer Withstands Up To 500 Washings, T-Bar Is Made With Lightweight Plastic With Patented Water Wells For High Water Retention |
Connection Type | Hook-and-Loop |
Pad Material | Microfiber |
Holder Material | Polypropylene |
Product Type | T-Bar with Window Washing Sleeve |
Holder Color | Green |
Pad Color | Green |
Head Material | Microfiber |
Description
Washer Strip, Connection Type Hook-and-Loop, Pad Length 18 in, Pad Material Microfiber, Product Type T-Bar with Window Washing Sleeve, Holder Color Green, Holder Length 6 in, Holder Material Polypropylene, Pad Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 5 in Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK552 (BWK552)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- ESSENDANT 1.2L Foam Hand Soap Cartridge, 6 PK (100907902)
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Yellow (3U768)
- CARLISLE FOODSERVICE Blended Corn Broom, 30# Fill, 56", PK12 (4135467)
- S.M. ARNOLD BROOM PUSH UNIVERSAL BLOCK 24" (AR92-182)
- GENUINE JOE Light Duty Broom, PK12 (GJO12002CT)
- PROTECTIONPRO Angle Broom- High Performance Bristles- 9in. W- Yellow (PR18448)
- KRAFT TOOL Flat Wire Texture Broom, 48", 1" Spacing (CC198-1)
- QUICKIE LW Hurl Corn Broom (9006)
- Unger Brooms