Shop All Mops
Unger
16 in L Flat Mop Pad, 16 oz Dry Wt, Quick Change Connection, Looped-End, Red, Microfiber
Mfr # DM40R
Zoro # G3336146
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 16 in
- Mop Head Color Red
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Length No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 5 in x 16 in |
Handle Length | No Handle |
Width | 5" |
Overall Length | 16 in |
Overall Width | 16 in |
Details
Mop Head Color | Red |
Mop Connection Type | Quick Change |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Flat |
Mop Type | Flat Mop Pad |
Item | Flat Mop Pad |
Launderable | Yes |
Dry Weight | 16 oz. |
Color | Red |
For Use With | Mfr. No. EZ25G, SM40G |
Material | Microfiber |
Description
Mop Pad, Mop Style Flat, Handle Included No, Frame Width 16 in, Frame Depth 5 in, Handle Material No Handle, Handle Length No Handle, Mop Connection Type Quick Change, Mop Head Material Microfiber, Mop Pad Size 5 in x 16 in, Launderable Yes, Mop Head Color Red, For Use With Mfr. No. EZ25G, SM40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 7 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59751)
- TOUGH GUY Carpet Cleaner, Jug, 1 gal, Tough Guy (55JF73)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 100 Wipes, 12 in x 12 in (MS1200.1212.6)
- SWIFFER DRY MOP REFIL POLYS, 52PK (80375560)
- UNGER 16 in L Flat Damp Mop, Clamp On Connection, Cut-End, Yellow, Microfiber (MD40Y)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST300 (ST300)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MD40B (MD40B)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST450 (ST450)
- UNGER 6 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue, Microfiber (ST45B)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Yellow, Microfiber (MM40Y)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZD9 (1TZD9)
- Unger Mops