Shop All Mops
Unger
15-3/4 in L Flat Mop Holder, Gray
Mfr # SV40G
Zoro # G1187980
product price: $32.07
/ea
Sold in multiples of 5 for $160.35
$160.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Gray
- Mop End Type Flat
- Mop Style Flat
- Mop Type Flat Mop Holder
- For Use With SmartColor(TM) DampMop Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Frame Width | 18 in |
Length | 15-3/4" |
Overall Length | 15-3/4 in |
Overall Width | 18 in |
Details
Mop Head Color | Gray |
Mop End Type | Flat |
Mop Style | Flat |
Mop Type | Flat Mop Holder |
Item | Flat Mop Holder |
For Use With | SmartColor(TM) DampMop Pads |
Features | 18" mop holder with swivel head easily guides across floors and quickly attaches to SmartColor(TM) DampMop pads using Unger's "Z" loop and hook fastening technology. |
Connection Type | Threaded |
Color | Gray |
Material | Aluminum/Plastic |
Frame Material | Aluminum/Plastic |
Product Type | Flat Mop Frame |
Tip Material | Plastic |
Description
Restroom Flat Mop Holder, Overall Width 18 in, Material Aluminum, Color Coding System No, Mop Style Flat, Product Type Flat Mop Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Stainless Steel Cleaner, 15 oz. Aerosol, PK12 (2013)
- S.M. ARNOLD Brown, 12 PK (85651)
- HOSPECO Air Freshener, Neutralizer, Metered Spray, f/Airworks, 7oz, 12PK (HOS07913)
- SAN JAMAR Oceans Smart Essence ElecTowel Dispenser, 14.4hx11.8wx9.1d, Bk, Plastic (SAN T8490TBK)
- UNGER SpeedClean Starter Kit, Slide On Connection, Green, Microfiber (WNK04)
- UNGER Flat Mop, Clamp On Connection, Cut-End, Green, Microfiber (MD400)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST450 (ST450)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST45R (ST45R)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Yellow, Microfiber (MM40Y)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Natural (FGM116000000)
- Unger Mops