Shop All Buckets & Mop Pails
Unger
1/4 gal Rectangular Side Bucket, Gray, Polypropylene
Mfr # SMSBG
Zoro # G3917663
product price: $19.68
/ea
$19.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 1 qt
- Color Gray
- Bucket/Pail Width 5 1/4 in
- Bucket/Pail Length 8 3/4 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # SMSBG
- Zoro # G3917663
- UPC # 761475611442
- Country of Origin Canada
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 5 1/4 in |
Bucket/Pail Length | 8 3/4 in |
Depth | 5" |
Overall Width | 5 in |
Overall Length | 9 in |
Details
Bucket Capacity | 1 qt |
Color | Gray |
Item | Side Bucket |
Shape | Rectangular |
Material | Polypropylene |
Includes | Decal Kit |
Color Coding System | Yes |
For Use With | SmartMop |
Capacity | 1/4 gal |
Product Type | Side Bucket |
Bucket Material | Plastic |
Description
Side Bucket, Product Type Side Bucket, Capacity 1/4 gal, Material Polypropylene, Color Gray, Overall Width 5 in, Overall Length 9 in, Color Coding System Yes, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- SAN JAMAR KPP97GN 3 Qt. Green Cleaning Kleen-Pail Pro (271KPP97GN)
- SP RICHARDS Betco Clear Image Non-Ammoniated Glass and Surface Cleaner, 64 oz. Bottle - 19947-00 (BET1994700)
- AMERICAN BUILT PRO Nipple Caddy, 12 in Nipples polyethylene , 77 pc Capacity (T1005 P1)
- UNGER Ninja Bucket On A Belt Kit 40 degrees 14 Inch (009-09-177)
- UNGER Ninja Bucket On A Belt Kit 40 degrees 18 Inch (009-09-178)
- UNGER Heavy-duty 6-gallon Pro Bucket, 10.5" H, Green (UNGQB220)
- UNGER Ninja Bucket On A Belt Kit 30 degrees 14 Inch (009-09-175)
- UNGER QB220 ProBucket 6 Gallon Window Cleaning Bucket (905QB220)
- UNGER Ninja Bucket On A Belt Kit 30 degrees 18 Inch (009-09-176)
- ZORO SELECT 5 gal Round Tapered Bucket, Silver, 304 Stainless steel (BKT-SS-500)
- Unger Buckets & Mop Pails