Shop All Mops
Unger
10 in L Mop Sleeve, White, Polyester
Mfr # WS250
Zoro # G3151709
product price: $16.25
/ea
Sold in multiples of 10 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Polyester
- Handle Material No Handle
- Features Features Plush, Woven Synthetic Fabric For Windows And Screens, Hook And Loop Fastening, And Reinforced Stitched Ends
- Series Original StripWasher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10 in |
Overall Length | 10 in |
Overall Width | 10 in |
Details
Mop Head Color | White |
Mop Head Material | Polyester |
Handle Material | No Handle |
Item | Sleeve |
Features | Features Plush, Woven Synthetic Fabric For Windows And Screens, Hook And Loop Fastening, And Reinforced Stitched Ends |
Series | Original StripWasher |
Material | Polyester |
Color | White |
Description
Sleeve, Material Polyester, Color White, Width 10 In., Color Coding System No, Disposable No, Series Original StripWasher, Features Features Plush, Woven Synthetic Fabric For Windows And Screens, Hook And Loop Fastening, And Reinforced Stitched Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Dry Wipe, Blue, Poly Wrapped, Polyester, 100 Wipes, 12 in x 12 in (M-PR811)
- FRANKLIN BRASS Toilet Paper Holder, Double Post, Chrome (9008PC)
- RUBBERMAID COMMERCIAL Divided Cart Bag, 10 in. W, Canvas/Vinyl (1966912)
- CLEAN BY PEROXY 5 Gallon Fresh Spring Rain Scent Multi-Purpose Cleaner (003505)
- UNGER 16 in L Flat HD Mop Head, Red, Microfiber (UNG MM40R)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Yellow, Microfiber (MM40Y)
- UNGER 16 in L Flat Damp Mop, Clamp On Connection, Cut-End, Yellow, Microfiber (MD40Y)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST45R (ST45R)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Green, Microfiber (MM400)
- ZEPHYR Wet Mop Head, Cotton, 10012L (10012L)
- Unger Floor Mops, Buckets & Wringers