Shop All Flow Racks & Rails
Unex Span Track
Span Track Hanger 2-1/2"D x 18"W, Aluminum, Gray
Mfr # FBH1X18
Zoro # G4055530
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Overall Depth 2 1/2 in
- Overall Height 2 43/64 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # FBH1X18
- Zoro # G4055530
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Depth | 2 1/2 in |
Overall Height | 2 43/64 in |
Overall Width | 18 in |
Width | 18" |
Height | 2-43/64" |
Depth | 2-1/2" |
For Span Track Width | 18 in |
Details
Item | Span Track Hanger |
Color | Gray |
Material | Aluminum |
For Use With | 2-1/2 in Step Beam |
Finish | Natural |
Pallet Rack Accessory Item | Span Track Hanger |
Compatible Product Type | 18 in Wide Span Track Wheel Bed |
Description
Span Track Hanger, Overall Depth 2 1/2 in, Overall Height 2 43/64 in, Overall Width 18 in, Gray, Aluminum, For Span Track Width 18 in, Compatible Product Type 18 in Wide Span Track Wheel Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- LABCONCO Laboratory Glassware Cart Basket, Large (8040100)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E20B8C50P6)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5006246)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- Unex Span Track Flow Racks & Rails