Shop All Flow Racks & Rails
Unex Span Track
Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray
Mfr # FBH1X12
Zoro # G4055549
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Overall Depth 2 1/2 in
- Overall Height 2 43/64 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # FBH1X12
- Zoro # G4055549
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Depth | 2 1/2 in |
Overall Height | 2 43/64 in |
Overall Width | 12 in |
Depth | 2-1/2" |
Width | 12" |
Height | 2-43/64" |
For Span Track Width | 12 in |
Details
Item | Span Track Hanger |
Color | Gray |
Material | Aluminum |
For Use With | 2-1/2 in Step Beam |
Finish | Natural |
Pallet Rack Accessory Item | Span Track Hanger |
Compatible Product Type | 12 in Wide Span Track Wheel Bed |
Description
Span Track Hanger, Overall Depth 2 1/2 in, Overall Height 2 43/64 in, Overall Width 12 in, Gray, Aluminum, For Span Track Width 12 in, Compatible Product Type 12 in Wide Span Track Wheel Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockplate, Aluminum, 4461 lb, 36 x 36 In (B3636)
- TRI-ARC 23 ft Fixed Ladder with Safety Cage, Steel, 20 Steps, Top Exit, Gray Powder Coated Finish (WLFC1220)
- MAGNET SOURCE Ceramic Magnetic Gripper with Quick Rele (MGPR100)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR03S25C)
- Unex Span Track Flow Racks & Rails