Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Skate Wheel Type, 7 ft 9 in L, 18 in W, 40 lb/ft Max Load Capacity
Mfr # 99S2W183X93
Zoro # G1978617
product price: $149.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$149.99
Free 30-Day Returns
Key Features
- Flow Rack Type Skate Wheel
- Duty Rating Light-Duty
- Frame Material Steel
- Skate Wheel Material Plastic
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S2W183X93
- Zoro # G1978617
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 18 in |
Overall Length | 7 ft 9 in |
Overall Height | 3 in |
Wheel Diameter | 1 5/8 in |
Wheel Dia. | 1-5/8" |
Details
Flow Rack Type | Skate Wheel |
Item | Flow Rack Conveyor |
Duty Rating | Light-Duty |
Frame Material | Steel |
Skate Wheel Material | Plastic |
Maximum Load Capacity | 40 lb/ft |
Wheels per Foot | 1.0 |
Frame Finish/Coating | Galvanized |
Capacity per Ft. | 40 lb. |
Wheel Design | Hex Hub |
Center to Center Roller Spacing | 3" |
Wheel Material | Plastic |
Frame Finish | Galvanized |
Description
Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 7 ft 9 in, Overall Width 18 in, 3 in Overall Height, 40 lb/ft Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Plastic Skate Wheel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia. (26W561)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (89994)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 300 lb Cap (15395-001)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- Unex Span Track Flow Racks & Rails