Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Skate Wheel Type, 7 ft 9 in L, 18 in W, 40 lb/ft Max Load Capacity
Mfr # 99S2W182X93
Zoro # G1978571
product price: $185.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$185.99
Free 30-Day Returns
Key Features
- Flow Rack Type Skate Wheel
- Duty Rating Light-Duty
- Frame Material Steel
- Skate Wheel Material Plastic
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S2W182X93
- Zoro # G1978571
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 18 in |
Overall Length | 7 ft 9 in |
Overall Height | 3 in |
Wheel Dia. | 1-5/8" |
Wheel Diameter | 1 5/8 in |
Details
Flow Rack Type | Skate Wheel |
Item | Flow Rack Conveyor |
Duty Rating | Light-Duty |
Frame Material | Steel |
Skate Wheel Material | Plastic |
Maximum Load Capacity | 40 lb/ft |
Wheels per Foot | 8.0 |
Center to Center Roller Spacing | 2" |
Capacity per Ft. | 40 lb. |
Wheel Design | Hex Hub |
Frame Finish/Coating | Galvanized |
Wheel Material | Plastic |
Frame Finish | Galvanized |
Description
Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 7 ft 9 in, Overall Width 18 in, 3 in Overall Height, 40 lb/ft Maximum Load Capacity, Wheels per Foot 6, Frame Material Steel, Plastic Skate Wheel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Manhole Power Arm - Manual, Receiver Mou (MCLPAM1000)
- METALTECH Scaffold Caster, 4 in.L, Steel, 1000 lb. (M-MBC8HD)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 42-3/5L x 30W x 35-3/5H (800315GY)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- Unex Span Track Flow Racks & Rails