Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Skate Wheel Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity
Mfr # 99S2W122X93
Zoro # G1978553
product price: $145.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Flow Rack Type Skate Wheel
- Duty Rating Light-Duty
- Frame Material Steel
- Skate Wheel Material Plastic
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S2W122X93
- Zoro # G1978553
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 12 in |
Overall Length | 7 ft 9 in |
Wheel Diameter | 1 5/8 in |
Overall Height | 3 in |
Wheel Dia. | 1-5/8" |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Skate Wheel |
Duty Rating | Light-Duty |
Frame Material | Steel |
Skate Wheel Material | Plastic |
Maximum Load Capacity | 40 lb/ft |
Wheel Material | Plastic |
Wheels per Foot | 8.0 |
Frame Finish/Coating | Galvanized |
Wheel Design | Hex Hub |
Center to Center Roller Spacing | 2" |
Frame Finish | Galvanized |
Capacity per Ft. | 40 lb. |
Description
Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 7 ft 9 in, Overall Width 12 in, 3 in Overall Height, 40 lb/ft Maximum Load Capacity, Wheels per Foot 6, Frame Material Steel, Plastic Skate Wheel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Beam, Fixed Hook, Cap 10,000 lb (10F-5-24)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET1-901CW-6)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., Gray (BPT-3672-95)
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR73)
- Unex Span Track Flow Racks & Rails