Shop All Flow Racks & Rails
This Product is Discontinued
Unex Span Track
Flow Rack Conveyor, Roller Type, 8 ft L, 12 in W, 40 lb/ft Max Load Capacity (Discontinued)
Mfr # 99S5W123X96
Zoro # G1978763
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 1 5/8 in
- Overall Width 12 in
- Overall Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S5W123X96
- Zoro # G1978763
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Roller Dia. | 1 5/8 in |
Overall Width | 12 in |
Overall Length | 8 ft |
Wheel Dia. | 1-5/8" |
Details
Item | Flow Rack Conveyor |
Duty Rating | Light-Duty |
Frame Material | Steel |
Roller Spacing | 3 in |
Maximum Load Capacity | 40 lb/ft |
Frame Finish/Coating | Galvanized |
Flow Rack Type | Roller |
Wheel Material | Plastic |
Center to Center Roller Spacing | 3" |
Frame Finish | Galvanized |
Conveyor Roller Material | Plastic |
Capacity per Ft. | 40 lb. |
Wheel Design | Hex Hub |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 8 ft, Overall Width 12 in, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Plastic Conveyor Roller Material, Roller Dia. 1 5/8 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.