Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 8 ft L, 12 in W, 40 lb/ft Max Load Capacity
Mfr # 99S5R121X96
Zoro # G1978739
product price: $235.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$235.99
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 3/4 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S5R121X96
- Zoro # G1978739
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Roller Dia. | 3/4 in |
Overall Width | 12 in |
Overall Length | 8 ft |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Roller |
Duty Rating | Light-Duty |
Frame Material | Steel |
Roller Spacing | 1 in |
Maximum Load Capacity | 40 lb/ft |
Center to Center Roller Spacing | 1" |
Frame Finish | Galvanized |
Conveyor Roller Material | Aluminum |
Frame Finish/Coating | Galvanized |
Capacity per Ft. | 40 lb. |
Roller Material | Aluminum |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 8 ft, Overall Width 12 in, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 1 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Centipede, 10-3/16" Dia. (53CM77)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 2 in W, Polyester, Silver (EN1802TX16)
- VESTIL Transformer Control (01-129-003)
- DURABLE CORP 4.5" X 12" X 14" Loading Dock Bumper (B4512-14)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- Unex Span Track Flow Racks & Rails